Skip Content

DV
HUBBELL LIGHTING - PRESCOLITE

LED Recessed Down Light Rated, 30.0 Max Wattage, 3500K Color Temp.

  • Item # 3GPG7
  • My Part #
  • Mfr. Model # D6LED2 120V
  • Catalog Page # N/A
  • UNSPSC # 39112102
Downlight Housing,LED,13.3 Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Recessed Downlights

Product Details

Ideal for commercial task, general purpose, grazing, and accent lighting. UL Certified for wet locations.

View More

Technical Specs

  • Item - Recessed Down Light LED Recessed Down Light
  • Max. Wattage - Recessed Down Light 30.0
  • Voltage - Recessed Down Light 120VAC
  • Height 7-1/4"
  • Width 11-3/4"
  • Length 14-7/16"
  • Color Temp. 3500K
  • Color Rendering Index 74
  • Light Technology LED
  • Temp. Range -40 to 50 Degrees C
  • Color Tuning No
  • Rated Life 50,000 hrs.
  • Standards RoHS Compliant, UL Certified
  • Lumens Per Watt 45.0
  • Item Downlight Housing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms