Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUBBELL LIGHTING - PRESCOLITE

Cylinder Light, Bronze, LED, 4 Watts

  • Item# 3GPF9
  • Mfr. Model# LD4SD120V3L35K Z
  • Catalog Page# N/A
  • UNSPSC# 39112102
Cylinder Light,Bronze,LED,4 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

LED Wall Cylinder and Downlight Lighting

• Rated avg. life: 50,000 hr.
Use for commercial task, general purpose, grazing, and accent lighting.
UL Certified for wet locations. Cylinders also RoHS Compliant.

View More

Technical Specs

  • Item Cylinder Light
  • Watts 4W
  • Color Temp. 3500K
  • CRI 80
  • Length 7-1/8"
  • Width 4-1/4"
  • Height 6-1/4"
  • Housing Material Aluminum
  • Lumens Per Watt 29.0
  • Temp. Range -40 to 50 Degrees C
  • Rated Life 50,000 hrs.
  • Standards RoHS Compliant, UL Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None