Skip Content

DV
HUBBELL LIGHTING - PRESCOLITE

Cylinder Light,Black,LED,4 Watts

  • Item # 3GPF8
  • My Part #
  • Mfr. Model # LD4SD120V3L35K BL
  • Catalog Page # N/A
  • UNSPSC # 39112102
Cylinder Light,Black,LED,4 Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

LED Wall Cylinder and Downlight Lighting

• Rated avg. life: 50,000 hr.
Use for commercial task, general purpose, grazing, and accent lighting.
UL Certified for wet locations. Cylinders also RoHS Compliant.

View More

Technical Specs

  • Item Cylinder Light
  • Watts 4W
  • Color Temp. 3500K
  • CRI 80
  • Voltage 120
  • Length 7-1/8"
  • Width 4-1/4"
  • Height 6-1/4"
  • Housing Material Aluminum
  • Housing Color Black
  • Lumens Per Watt 29.0
  • Temp. Range -40 to 50 Degrees C
  • Rated Life 50,000 hrs.
  • Standards RoHS Compliant, UL Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms