Navigation Menu New

Access My Account, Order History, Lists and more here.

32LC08 8LFSL11L35KWT UNSPSC # 39111515

Tap image to zoom.

Roll over image to zoom.

8 in LED Recessed Down Light Kit for New Construction, Non-IC Rated, 14.4 Max Watts, 80.0 CRI, 1,175

  • Item # 32LC08
  • Mfr. Model # 8LFSL11L35KWT
  • UNSPSC # 39111515
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item - Recessed Down Light LED Recessed Down Light Kit
  • Nominal Aperture Size 8 in
  • Fixture Type - Recessed Down Light New Construction
  • IC Rating - Recessed Down Light Non-IC
  • Max. Wattage - Recessed Down Light 14.4
  • Voltage - Recessed Down Light 120 to 277V AC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Length 9 in
  • Width 9 in
  • Height 7 13/16 in
  • Lumens 1,175 lm
  • Color Temperature 3,500 K
  • Color Rendering Index 80.0
  • Dimmable / Non-Dimmable Dimmable
  • Trim Style - Recessed Down Light Open
  • Trim Color - Recessed Down Light Aluminum
  • Reflector or Baffle Color Aluminum Reflector
  • Lighting Technology LED
  • Housing Material Aluminum
  • Housing Color Gray
  • Lumens per Watt 81.8 lm/W
  • Interconnection Capability J-Box
  • Temp. Range 0 Degrees to 35 Degrees C
  • Rated Life 50, 000 hr
  • Standards CSA Certified to US and Canadian Standards
  • Replaces 32W/42W CFL
  • Color Tuning No
  • Item LED Recessed Down Light Kit
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR(R) Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.
Back to Top