Skip Content

NC
HUBBELL LIGHTING - PRESCOLITE

6" Dimmable Recessed Downlight; Lumens: 1157, Voltage: 120 to 277, Watts: 14.5

  • Item # 32LC03
  • My Part #
  • Mfr. Model # 6LFSL11L35KWT
  • Catalog Page # N/A
  • UNSPSC # 39111515
Recessed Downlight,6",1157 lm,3500K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $199.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recessed Downlight
  • Nominal Size 6"
  • Watts 14.5
  • Lumens Per Watt 80.0
  • Voltage 120 to 277
  • Color Temp. 3500K
  • CRI 80
  • LED Replacement For 125W INC/32W-40W CFL
  • Dimmable / Non-Dimmable Dimmable
  • Width 7"
  • Rated Life 50,000 hr.
  • Temp. Range 0 Degrees to 40 Degrees C
  • Standards CSA Certified to US and Canadian Standards, Non-IC
  • Height 7-13/16"
  • Length 7"
  • Warranty 5 yr.
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.