Navigation Menu New

Access My Account, Order History, Lists and more here.

488U45 CDL4-7L30KA WH UNSPSC # 39111521

Tap image to zoom.

Roll over image to zoom.

4 in LED Recessed Down Light for New Construction, Non-IC Rated, 8.9 Max Wattage, 3,000 K Color

  • Item # 488U45
  • Mfr. Model # CDL4-7L30KA WH
  • UNSPSC # 39111521
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Recessed Down Light LED Recessed Down Light
  • Nominal Aperture Size 4 in
  • Fixture Type - Recessed Down Light New Construction
  • IC Rating - Recessed Down Light Non-IC
  • Max. Wattage - Recessed Down Light 8.9
  • Voltage - Recessed Down Light 120V AC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Height 2 3/4 in
  • Width 5 1/4 in
  • Length 5 1/4 in
  • Lumens 700 lm
  • Color Temperature 3,000 K
  • Color Rendering Index 90.0
  • Dimmable / Non-Dimmable Dimmable
  • Lighting Technology LED
  • Interconnection Capability No
  • Temp. Range -30 Degrees to 40 Degrees C
  • Color Tuning No
  • Housing Material Aluminum
  • Rated Life 50, 000 hr
  • Housing Color White
  • Standards UL 1598
  • Lumens per Watt 81.0 lm/W
  • Replaces 65W Incandescent/16W CFL
  • Warranty 5 yr
  • Item LED Recessed Down Light
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR(R) Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.
Back to Top