Skip Content

WV
HUBBELL LIGHTING - OUTDOOR

8054 Lumens LED Floodlight, Bronze, LED Replacement For 250W HPS/MH

  • Item # 39DZ81
  • My Part #
  • Mfr. Model # FLL-28L
  • Catalog Page # 460
  • UNSPSC # 39111704
8054 Lumens LED Floodlight, Bronze, LED Replacement For 250W HPS/MH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This LED floodlight has wide beam distribution and is ideal for applications such as safety/security, fa├žade, area, or signs. The vented housing isolates the LED module from the driver, maximizing life and performance.

View More

Technical Specs

  • Item LED Floodlight
  • Watts 100
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 80.5
  • Color Temp. 5100K
  • Fixture Rated Life 149,000 hr.
  • Fixture Length 15"
  • Fixture Width 6"
  • Fixture Height 13-1/4"
  • Housing Finish Bronze
  • Mounting Yoke
  • Light Distribution Wide
  • Lumens 8054
  • Housing Material Die Cast Aluminum
  • CRI 67
  • Temp. Range -35 Degrees to 40 Degrees C
  • Fixture Lens Material Glass
  • Warranty 5 yr.
  • IP Rating 65
  • Standards UL1598 and IP65
  • Includes 3 ft. SEOOW Cord
  • LED Replacement For 250W HPS/MH
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms