Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - OUTDOOR

8-1/4" x 4-13/16" x 5-1/4" 17 Watt LED Wall Pack, Dark Bronze

  • Item # 53VZ55
  • My Part #
  • Mfr. Model # LNC-7LU-5K-3-4-PCU
  • Catalog Page # N/A
  • UNSPSC # 39112102
8-1/4" x 4-13/16" x 5-1/4" 17 Watt LED Wall Pack, Dark Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Wall Packs

Technical Specs

  • LED Replacement For 100W HPS/MH
  • Type - Wall Pack Fixtures Dusk-to-Dawn
  • Sensor Type - Fixtures Photocell
  • Max. Fixture Wattage 17.0
  • Lamp Watts - Fixtures 17.0
  • Lumens 1600
  • Lumens Per Watt 91.0
  • Color Temp. 5000K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 70.0
  • Housing Finish Dark Bronze
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 5-1/4"
  • Fixture Width 4-13/16"
  • Fixture Length 8-1/4"
  • Fixture Rated Life 60,000 hr.
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Lens Material Acrylic
  • Series LNC
  • Operating Temp. Range -40 Degrees to 40 Degrees C
  • Light Distribution Type III
  • Recommended Mounting Height 8 to 12 ft.
  • Description/Special Features Continuous 0-10V Dimming
  • Standards UL 1598
  • Warranty 5 yr.
  • Item LED Wall Pack
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms