DV
HUBBELL LIGHTING - OUTDOOR

26" x 26" x 17" Steel Tenon Pole Top Bracket, Dark Bronze

  • Item # 54PM06
  • My Part #
  • Mfr. Model # THB-32
  • Catalog Page # N/A
  • UNSPSC # 0
26" x 26" x 17" Steel Tenon Pole Top Bracket, Dark Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tenon Pole Top Bracket
  • Length 26"
  • Width 26"
  • Height 17"
  • For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
  • Temp. Range -30 Degrees to 40 Degrees C
  • Housing Finish Dark Bronze
  • Housing Material Steel
  • Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.