Skip Content

DV
HUBBELL LIGHTING - OUTDOOR

225 Watt LED Area Light, 21,145 Lumens, 3000K Color Temp., 100,000 hr. Fixture Rated Life

  • Item # 53VR43
  • My Part #
  • Mfr. Model # ASL-A-24L4K-070-5-U-DB
  • Catalog Page # N/A
  • UNSPSC # 39111605
225 Watt LED Area Light, 21,145 Lumens, 3000K Color Temp., 100,000 hr. Fixture Rated Life close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • LED Replacement For 400W HPS/MH
  • Light Technology LED
  • Mounting - Area and Roadway Fixture Square Pole
  • Max. Fixture Wattage 225.0
  • Fixture Voltage 120 to 277
  • Lumens 21,145
  • Lumens Per Watt 94.0
  • Color Temp. 3000K
  • Light Distribution - Roadway and Area Fixtures Type V
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Dark Bronze
  • Fixture Height 3-5/8"
  • Fixture Width 11-45/64"
  • Fixture Length 26-39/64"
  • Fixture Rated Life 100,000 hr.
  • Fixture Temp. Range -40 Degrees to 40 Degrees C
  • Solar Powered No
  • Color Rendering Index 70.0
  • Fixture Lens Material Acrylic
  • Standards UL1598, CSA C22.2#250.0-24, IP65
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms