Skip Content

TP
HUBBELL LIGHTING - OUTDOOR

19,000 Lumens LED Floodlight, Dark Bronze, LED Replacement For 750W HPS/MH

  • Item # 53VR68
  • My Part #
  • Mfr. Model # FXL-84L-190-4K7-N-U-Y-DB-7PR
  • Catalog Page # N/A
  • UNSPSC # 39111704
LED Floodlight,195W,4000K,14-7/8"L x 6"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,325.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring low-copper extruded aluminum construction with a tempered, impact-resistant glass lens, this rugged Hubble Lighting-Outdoor LED floodlight can easily be hidden or blended into its surrounding environment. Ideal for illuminating signs and facades, or providing landscape accents and small-area illumination.

View More

Technical Specs

  • Item LED Floodlight
  • Watts 195
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 99.0
  • Color Temp. 4000K
  • Fixture Rated Life 100,000 hr.
  • Fixture Length 14-7/8"
  • Fixture Width 6"
  • Fixture Height 19"
  • Housing Finish Dark Bronze
  • Mounting Yoke
  • Light Distribution Narrow
  • Lumens 19,000
  • Housing Material Aluminum
  • CRI 70
  • Temp. Range -35 Degrees to 40 Degrees C
  • Fixture Lens Material Glass
  • Warranty 5 yr.
  • IP Rating 65
  • Standards UL 1598
  • LED Replacement For 750W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.