Skip Content

DV
HUBBELL LIGHTING - OUTDOOR

17-1/4" x 10" x 8-31/32" 140 Watt LED Wall Pack, Dark Bronze

  • Item # 53VZ17
  • My Part #
  • Mfr. Model # LNC4-36L-4K-105-4-U-DB
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Wall Pack,140W,11,600 lm,8-31/32" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Wall Pack
  • Watts 140
  • Lumens 11,600
  • Lumens Per Watt 83.0
  • Fixture Voltage 120 to 277
  • Color Temp. 4000K
  • Fixture Height 8-31/32"
  • Fixture Width 10"
  • Fixture Length 17-1/4"
  • Housing Finish Dark Bronze
  • Fixture Lens Material Acrylic
  • CRI 70
  • Housing Material Aluminum
  • Operating Temp. Range -40 Degrees to 40 Degrees C
  • Fixture Rated Life 60,000 hr.
  • Light Distribution Type IV
  • Recommended Mounting Height 15 to 25 ft.
  • Description/Special Features Continuous 0-10V Dimming
  • Standards UL 1598, CSA C22.2, #250.0-24
  • IP Rating 65
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms