Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
HUBBELL LIGHTING - OUTDOOR

16,000 Lumens General Purpose Floodlight, Dark Bronze, LED Replacement For 400W MH

  • Item # 53VR87
  • My Part #
  • Mfr. Model # FXL-190-4K-Y
  • Catalog Page # N/A
  • UNSPSC # 39111704
16,000 Lumens General Purpose Floodlight, Dark Bronze, LED Replacement For 400W MH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,523.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring low-copper extruded aluminum construction with a tempered, impact-resistant glass lens, this rugged Hubble Lighting-Outdoor LED floodlight can easily be hidden or blended into its surrounding environment. Ideal for illuminating signs and facades, or providing landscape accents and small-area illumination.

View More

Technical Specs

  • LED Replacement For 400W MH
  • Item - Floodlights General Purpose Floodlight
  • Color Temp. 4000K
  • Lumens 16,000
  • Max. Fixture Wattage 195.0
  • Fixture Voltage 120 to 277
  • Mounting Type - Floodlights Yoke
  • Fixture Rated Life 100,000 hr.
  • Fixture Housing Color Dark Bronze
  • Fixture Housing Finish Powder Coated
  • Fixture Housing Material Aluminum
  • Fixture Temp. Range -35 Degrees to 40 Degrees C
  • Light Technology LED
  • Sensor Type - Fixtures No Sensor Included
  • Number of Heads 1
  • Number of Sensors 0
  • CRI 70
  • Fixture Height 19"
  • Fixture Length 14-7/8"
  • Fixture Lens Material Glass
  • Fixture Mounting Location Pole, Wall
  • Fixture Width 6"
  • IP Rating - Fixtures 65
  • Light Distribution Wide Flood
  • Lumens Per Watt 106.0
  • Standards UL 1598
  • Lighting Certification DesignLights Consortium (DLC)
  • Warranty 5 Years
  • Lamp Type - Fixtures Integrated LED
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.