Skip Content
TP
HUBBELL LIGHTING - OUTDOOR

14" x 14" x 8-1/8" LED Canopy Light with 3540 Lumens

  • Item # 53XX67
  • Mfr. Model # NRG4-30LU-5K-035-BZ
  • Catalog Page # N/A
  • UNSPSC # 39112102
14" x 14" x 8-1/8" LED Canopy Light with 3540 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $462.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hubbell NRG®4 Series Low Bay Fixture is designed to provide cost-effective lighting for a variety of commercial indoor and outdoor applications, including mechanical rooms, retail spaces, covered loading docks, and utility areas. 10% uplight helps eliminate the "cave effect."

• Mount at heights up to 16 ft.

View More

Technical Specs

  • Item LED Canopy Light
  • Housing Material Aluminum
  • Housing Color Bronze
  • Color Temp. 5000K
  • CRI 67
  • Length 14"
  • Width 14"
  • Height 8-1/8"
  • Lumens 3540
  • Voltage 120-277
  • Watts 35
  • Lumens Per Watt 101.0
  • Light Distribution Type 5 Short
  • Temp. Range -40 Degrees to 40 Degrees C
  • Rated Life 60,000 hr.
  • Standards UL1598, Wet Location
  • Warranty 5 yr.
  • LED Replacement For 100W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.