Skip Content
TP
HUBBELL LIGHTING - OUTDOOR

14" x 14" x 5-45/64" LED Parking Garage Light with 8400 Lumens

  • Item # 53XX50
  • My Part #
  • Mfr. Model # ARS-36L4K-070-5W-U-GR
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Parking Garage Light,120-277V,86W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $792.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this Hubbell Lighting ARS Series Garage Light to provide highly energy efficient lighting in a variety of garage and warehouse-type applications. The vented housing design isolates the LED module from the driver to help improve service life and performance.

• Mount at heights from 8 to 18 ft.

View More

Technical Specs

  • Item LED Parking Garage Light
  • Housing Material Aluminum
  • Housing Color Gray
  • Color Temp. 4000K
  • CRI 70
  • Length 14"
  • Width 14"
  • Height 5-45/64"
  • Lumens 8400
  • Voltage 120-277
  • Watts 86
  • Lumens Per Watt 98.0
  • Light Distribution Type 5 Wide
  • Temp. Range -30 Degrees to 40 Degrees C
  • Rated Life 60,000 hr.
  • Standards UL1598, Wet Location, IP65, CSA
  • Warranty 5 yr.
  • LED Replacement For 250W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.