Skip Content

DV
HUBBELL LIGHTING - OUTDOOR

14-7/8" x 8" x 15" 14 Watt LED Wall Pack, Dark Bronze

  • Item # 53VZ81
  • My Part #
  • Mfr. Model # PGM3-180L-4K-035-U-DB
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Wall Pack,14W,3300 lm,15" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Wall Packs

Technical Specs

  • LED Replacement For 250W HPS/MH
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 32.0
  • Lamp Watts - Fixtures 32.0
  • Lumens 3300
  • Lumens Per Watt 105.0
  • Color Temp. 4000K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 80
  • Housing Finish Dark Bronze
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 15"
  • Fixture Width 8"
  • Fixture Length 14-7/8"
  • Fixture Rated Life 100,000 hr.
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Lens Material Glass
  • Series PGM3
  • Operating Temp. Range -40 Degrees to 40 Degrees C
  • Light Distribution Type IV
  • Recommended Mounting Height 12 to 15 ft.
  • Description/Special Features Continuous 0-10V Dimming
  • Standards UL 1598
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
  • Item LED Wall Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms