Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HUBBELL LIGHTING - OUTDOOR

13-1/8" x 7-7/8" x 6-13/16" 30 Watt LED Wall Pack, White

  • Item # 53WA51
  • My Part #
  • Mfr. Model # QSP1-12L-30-4K7-3-U-WH-PCU
  • Catalog Page # N/A
  • UNSPSC # 39112102
13-1/8" x 7-7/8" x 6-13/16" 30 Watt LED Wall Pack, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $676.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Type - Wall Pack Fixtures Dusk-to-Dawn
  • Sensor Type - Fixtures Photocell
  • Max. Fixture Wattage 28.0
  • Lamp Watts - Fixtures 28.0
  • Lumens 2800
  • Lumens Per Watt 101.0
  • Color Temp. 3000K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 70.0
  • Housing Finish White
  • Fixture Housing Material Aluminum
  • Fixture Housing Color White
  • Fixture Height 6-13/16"
  • Fixture Width 7-7/8"
  • Fixture Length 13-1/8"
  • Fixture Rated Life 100,000 hr.
  • Lighting Certification DesignLights Consortium (DLC) Premium
  • Fixture Lens Material Acrylic
  • Series Geopak
  • Operating Temp. Range -30 Degrees to 40 Degrees C
  • Light Distribution Type III
  • Recommended Mounting Height 10 to 15 ft.
  • Description/Special Features Continuous 0-10V Dimming
  • Standards UL 1598
  • IP Rating 66
  • Warranty 5 yr.
  • Item LED Wall Pack
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC) Premium
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC) Premium.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.