Skip Content

TP
HUBBELL LIGHTING - OUTDOOR

13-1/8" x 7-7/8" x 6-13/16" 30 Watt LED Wall Pack, Dark Bronze

  • Item # 53WA50
  • My Part #
  • Mfr. Model # QSP1-12L-30-4K7-3-U-DB-PCU
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Wall Pack,30W,2800 lm,6-13/16" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $621.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Wall Pack
  • Watts 30
  • Lumens Per Watt 101.0
  • Fixture Voltage 120 to 277
  • Color Temp. 4000K
  • Fixture Height 6-13/16"
  • Fixture Width 7-7/8"
  • Fixture Length 13-1/8"
  • Housing Finish Dark Bronze
  • Fixture Lens Material Acrylic
  • CRI 70
  • Housing Material Aluminum
  • Operating Temp. Range -30 Degrees to 40 Degrees C
  • Fixture Rated Life 100,000 hr.
  • Light Distribution Type III
  • Recommended Mounting Height 10 to 15 ft.
  • Description/Special Features Continuous 0-10V Dimming
  • Standards UL 1598
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.