Skip Content

DV
HUBBELL LIGHTING - OUTDOOR

10-3/4" x 7" x 7-1/2" Aluminum Round Pole Adapter, Dark Bronze

  • Item # 54PL15
  • My Part #
  • Mfr. Model # CR-RPA5-DB
  • Catalog Page # N/A
  • UNSPSC # 39112102
Round Pole Adapter,10-3/4" Lx7"Wx7-1/2"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Round Pole Adapter
  • Length 10-3/4"
  • Width 7"
  • Height 7-1/2"
  • For Use With 5" CL1, CL1S Cimarron Series Area Luminaires
  • Temp. Range -30 Degrees to 40 Degrees C
  • Housing Finish Dark Bronze
  • Housing Material Aluminum
  • Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None