DV
HUBBELL LIGHTING - OUTDOOR

10-1/4" x 6-1/4" x 5-19/32" 42.7 Watt LED Wall Pack, Dark Bronze

  • Item # 53VY77
  • My Part #
  • Mfr. Model # LNC2-18LU-5K-3-DB-SCP-8F
  • Catalog Page # N/A
  • UNSPSC # 39112102
10-1/4" x 6-1/4" x 5-19/32" 42.7 Watt LED Wall Pack, Dark Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Wall Packs

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures Motion
  • Max. Fixture Wattage 42.7
  • Lamp Watts - Fixtures 42.7
  • Lumens 4100
  • Lumens Per Watt 96.0
  • Color Temp. 5000K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 70.0
  • Housing Finish Dark Bronze
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 5-19/32"
  • Fixture Width 6-1/4"
  • Fixture Length 10-1/4"
  • Fixture Rated Life 60,000 hr.
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Lens Material Acrylic
  • Series LNC2
  • Operating Temp. Range -20 Degrees to 30 Degrees C
  • Light Distribution Type III
  • Recommended Mounting Height 8 to 15 ft.
  • Description/Special Features Continuous 0-10V Dimming
  • Standards UL 1598
  • Includes Programming capabilities
  • Warranty 5 yr.
  • Item LED Wall Pack
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms