Skip Content


10-1/4" x 6-1/4" x 5-19/32" 42.7 Watt LED Wall Pack, Platinum

  • Item # 53VY75
  • My Part #
  • Mfr. Model # LNC2-18LU-4K-4-PS-SCP-8F
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Wall Pack,42.7W,4000 lm,5-19/32" H close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $629.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures Motion
  • Max. Fixture Wattage 42.7
  • Lamp Watts - Fixtures 42.7
  • Lumens 4000
  • Lumens Per Watt 93.0
  • Color Temp. 4000K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 70
  • Housing Finish Platinum
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Silver
  • Fixture Height 5-19/32"
  • Fixture Width 6-1/4"
  • Fixture Length 10-1/4"
  • Fixture Rated Life 60,000 hr.
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Lens Material Acrylic
  • Series LNC2
  • Operating Temp. Range -20 Degrees to 30 Degrees C
  • Light Distribution Type IV
  • Recommended Mounting Height 8 to 15 ft.
  • Description/Special Features Continuous 0-10V Dimming
  • Standards UL 1598
  • Includes Programming capabilities
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
  • Item LED Wall Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.