Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HUBBELL LIGHTING - KIM

LED Bollard,1005 Lumens,4200K,25W

  • Item # 45VT62
  • My Part #
  • Mfr. Model # VRB1/20L4KUV/DB
  • Catalog Page # 463
  • UNSPSC # 39112102
LED Bollard,1005 Lumens,4200K,25W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,447.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 33.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hubbell® Vandal-Resistant LED Bollards provide attractive accent and guide lighting for walkways, entrances, courtyards, and similar landscaped areas where fixtures are viewable from all directions. Extra-thick components and base-to-grade connections are strong enough to withstand abuse in unsecured public areas. Horizontal louvers provide 360° of down-lighting with total lamp source cutoff above 90° horizontal. Operating temp. range: -20° to 104°F.

View More

Technical Specs

  • Item LED Bollard
  • Lumens 1005
  • Voltage 120 to 277VAC
  • Watts 25
  • CRI 70
  • Color Temp. 4200K
  • Light Distribution Flood
  • Housing Color Dark Bronze
  • Housing Material Cast and Extruded Aluminum
  • Length 42"
  • Width 8"
  • Height 42"
  • Lumens Per Watt 40.0
  • Number of LEDs 20
  • Operating Temp. Range 0 Degrees to -40 Degrees F
  • Includes Anchor Bolts and Template
  • Standards UL 1598, UL8750, CSA C22.2 Number 250.0, RoHS Compliant
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.