Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - INDUSTRIAL

36" Connector Cord

  • Item # 45VT54
  • My Part #
  • Mfr. Model # 3FT CORD INTERCONNECT
  • Catalog Page # N/A
  • UNSPSC # 39112102
36" Connector Cord close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Connector Cord
  • Length 36"
  • For Use With Mfr. No. NGL12 or NGL24
  • Voltage 120/277
  • Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.