Skip Content

TP
HUBBELL LIGHTING - INDUSTRIAL

32-1/4" x 18-7/16" x 6-1/2" Linear High Bay with 27,572 Lumens and Wide Light Distribution

  • Item # 53VT66
  • My Part #
  • Mfr. Model # HHH-5K-HB-LO-W-U-ND-W-AC-GR-C4W-HA-TLR4
  • Catalog Page # 448
  • UNSPSC # 39111521
LED High Bay Fixture,215W,27572 lm,5000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,413.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hubbell® Lighting HHH Series High Bay LED wet location fixture is an excellent choice for tough industrial locations, including manufacturing and warehousing applications.

View More

Technical Specs

  • Suggested Fixture Mounting Height 30 ft.
  • Lumens 27,572
  • Light Distribution Wide
  • Color Temp. 5000K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards CSA, UL1598, UL2108, Wet Location
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 215.0
  • Lamp Watts - Fixtures 215.0
  • Fixture Temp. Range -40 Degrees to 65 Degrees C
  • Color Rendering Index 83.0
  • Number of Light Bars 2
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Material Acrylic
  • Lumens Per Watt 129.0
  • Fixture Reflector Material Aluminum
  • Fixture Housing Color White
  • Fixture Housing Material Aluminum
  • Space to Mtg. Height Ratio 1.27
  • Occupancy Sensor No
  • Dimmable No
  • Emergency Back Up Battery No
  • Fixture Length 32-1/4"
  • Fixture Width 18-7/16"
  • Fixture Height 6-1/2"
  • Fixture Mounting Type Suspended Chain or Cable
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 400W HPS/MH
  • Fixture Series HHH
  • Includes 4' Cord, Mounting Cable, 4' Top Luminaire Retainer
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.