Skip Content
TP
HUBBELL LIGHTING - INDUSTRIAL

19" x 19" x 10-5/64" LED High Bay with 23,122 Lumens and Medium Light Distribution

  • Item # 45VT56
  • Mfr. Model # FPH-5K-CDL-U-ND-A-2-WH
  • Catalog Page # N/A
  • UNSPSC # 39112102
19" x 19" x 10-5/64" LED High Bay with 23,122 Lumens and Medium Light Distribution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,892.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 38.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED High Bay
  • LED Replacement For 400W HPS/MH
  • Fixture Voltage 120 to 277
  • Watts 220
  • Lumens 23,122
  • Color Temp. 5000K
  • Fixture Rated Life 100,000 hr.
  • Standards UL 1598, UL Sanitation, Wet Location, DLC
  • Light Distribution Medium
  • Fixture Length 19"
  • Fixture Width 19"
  • Fixture Height 10-5/64"
  • Number of Light Bars 1
  • Space to Mtg. Height Ratio 1.1
  • Lumens Per Watt 106.0
  • Fixture Temp. Range -40 Degrees to 104 Degrees F
  • Fixture Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.