Skip Content
TP
HUBBELL LIGHTING - INDUSTRIAL

16" x 16" x 9-1/2" LED High Bay Fixture with 28,000 Lumens and General Light Distribution

  • Item # 53VT48
  • My Part #
  • Mfr. Model # UTB-5K-N-HO-4-CD-GR-C6HLP415A-SCO
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED High Bay Fixture,255W,28000 lm,5000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,217.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Hubbell UTB Series LED High Bay Fixture is suitable for light industrial applications, such as warehouses and gymnasiums. A complete unit requires a housing and optic; lenses are optional, depending upon the application. All components must be purchased separately.

View More

Technical Specs

  • Item LED High Bay Fixture
  • LED Replacement For 400W HPS/MH
  • Fixture Voltage 277
  • Watts 255
  • Lumens 28,000
  • Color Temp. 5000K
  • Fixture Rated Life 120,000 hr.
  • Standards CSA, UL1598, UL2108
  • Light Distribution General
  • Fixture Mounting Type Pendant
  • Fixture Length 16"
  • Fixture Width 16"
  • Fixture Height 9-1/2"
  • Dimmable Yes
  • Fixture Series UTB
  • Occupancy Sensor Yes
  • Fixture Lens Material Polycarbonate
  • Number of Light Bars 2
  • CRI 80
  • Lumens Per Watt 110.0
  • Fixture Temp. Range -40 Degrees to 50 Degrees C
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.