Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - INDUSTRIAL

16" x 16" x 9-1/2" Round Reflector with 18,000 Lumens and General Light Distribution

  • Item # 53VT43
  • My Part #
  • Mfr. Model # UTB-4K-N-MO-4-CD-GR-C6HLP415A-SCO
  • Catalog Page # 445
  • UNSPSC # 39111521
16" x 16" x 9-1/2" Round Reflector with 18,000 Lumens and General Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Product Details

Hubbell Lighting-Industrial UTB high bay housing is Ideal for use in light industrial applications, such as warehouses and gymnasiums. A cord and 15A plug are included. A complete unit requires this housing plus an optic. Components sold separately.

View More

Technical Specs

  • Suggested Fixture Mounting Height 15 to 30 ft.
  • Lumens 18,000
  • Light Distribution General
  • Color Temp. 3000K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards CSA, UL1598, UL2108
  • Fixture Type - High and Low Bay Fixtures Round Reflector
  • Fixture Voltage 277
  • Max. Fixture Wattage 167.0
  • Lamp Watts - Fixtures 167.0
  • Fixture Temp. Range -40 Degrees to 50 Degrees C
  • Color Rendering Index 80.0
  • Number of Light Bars 1
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Material Polycarbonate
  • Lumens Per Watt 108.0
  • Fixture Housing Color Gray
  • Fixture Housing Material Aluminum
  • Space to Mtg. Height Ratio 1.2
  • Occupancy Sensor Yes
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 16"
  • Fixture Width 16"
  • Fixture Height 9-1/2"
  • Fixture Mounting Type Pendant
  • Fixture Rated Life 120,000 hr.
  • LED Replacement For 250W HPS/MH
  • Fixture Series UTB
  • Includes 6' cord, hook, loop, and 15-amp plug, occupancy sensor
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products