Skip Content

DV
HUBBELL LIGHTING - INDUSTRIAL

18-13/16" x 21-21/64" x 7-1/4" Linear Low Bay with 14,209 Lumens and Wide Light Distribution

  • Item # 53VT69
  • My Part #
  • Mfr. Model # HHH-5K-LB-LO-W-U-ND-W-AC-GR-C4W-HA
  • Catalog Page # 448
  • UNSPSC # 39111521
18-13/16" x 21-21/64" x 7-1/4" Linear Low Bay with 14,209 Lumens and Wide Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Low Bay Fixtures

Technical Specs

  • Suggested Fixture Mounting Height 10 to 20 ft.
  • Lumens 14,209
  • Light Distribution Wide
  • Color Temp. 5000K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards UL, UL1598A, CSA,WET Listed
  • Fixture Type - High and Low Bay Fixtures Linear Low Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 108.0
  • Lamp Watts - Fixtures 54.0
  • Fixture Temp. Range -40 Degrees to 149 Degrees F
  • Fixture Rated Life 100,000 hr.
  • Number of Light Bars 2
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Material Acrylic
  • Lumens Per Watt 131.0
  • Reflector Material Aluminum
  • Fixture Housing Color Gray
  • Fixture Housing Material Steel
  • Color Rendering Index 83.0
  • Fixture Length 18-13/16"
  • Fixture Width 21-21/64"
  • Fixture Height 7-1/4"
  • Space to Mtg. Height Ratio 1.7
  • LED Replacement For 250W HPS/MH
  • Dimmable No
  • Includes 4' cord, Mounting cable
  • Warranty 5 yr.
  • Item LED Low Bay Fixture
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms