Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - DUAL-LITE

Emergency Light

  • Item # 45VT52
  • My Part #
  • Mfr. Model # DYN6I-4X
  • Catalog Page # N/A
  • UNSPSC # 39111902
Emergency Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Emergency Lights
  • Width 6-1/16"
  • Length 9-3/4"
  • Height 11-5/8"
  • Item - Emergency Lighting and Exit Signs Emergency Light
  • Mounting Internal/External Feet
  • Standards UL924 Standard, NFPA 101, NFPA 70, Wet Location, NEMA 4X, IP66
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms