Skip Content

DV
HUBBELL LIGHTING - DUAL-LITE

Emerg. Lights,NEMA 4x,11-5/8" H,Gray

  • Item # 45VT49
  • My Part #
  • Mfr. Model # DYN12I-4X-HTR-06L
  • Catalog Page # N/A
  • UNSPSC # 39111902
Emerg. Lights,NEMA 4x,11-5/8" H,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Emergency Lights
  • Lamp Quantity 0
  • Lamp Type LED
  • Lamp Watts 6
  • Fixture Wattage 12
  • Voltage 120/277
  • Lamp Included Yes
  • Description/Special Features Industrial High Lumen,Spectron,Nema4x
  • Housing Material Thermoplastic
  • Housing Finish Gray
  • Mounting Internal/External Feet
  • Battery Type Lithium Iron Phosphate
  • Recharge Time 24 Hours
  • Test Feature Yes
  • Status Indicator Yes
  • Ambient Temp. Range -22 Degrees to 122 Degrees F
  • Length 9-3/4"
  • Width 6-1/16"
  • Height 11-5/8"
  • Standards UL924 Standard, NFPA 101, NFPA 70, Wet Location, NEMA 4X, IP66
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General