Skip Content

DV
HUBBELL LIGHTING - DUAL-LITE

100V LED Emergency Light, 3.0W, Brown Aluminum, Nickel Cadmium Battery Chemistry

  • Item # 45VT44
  • My Part #
  • Mfr. Model # CUWZ-HTR-PC
  • Catalog Page # N/A
  • UNSPSC # 39111706
Emerg. Light, 1 Lamp,Bronze,Wall close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Emergency Light
  • Voltage - Emergency Lighting and Exit Signs 100
  • Lamp Watts - Emergency Lighting and Exit Signs 3.0
  • Light Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Aluminum
  • Housing Color - Emergency Lighting and Exit Signs Brown
  • Battery Chemistry Nickel Cadmium
  • Number of Lamp Heads 1
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Output Voltage 300
  • Width 3-3/4"
  • Length 6-9/16"
  • Height 10-1/2"
  • Item - Emergency Lighting and Exit Signs Emergency Light
  • Head Lamps Adjustable No
  • Operating Temp. Range -20 Degrees to 40 Degrees C
  • Mounting Wall
  • Optional Guard No
  • Includes Self-Diagnostic and Self-Test Feature
  • Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms