Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HUBBELL LIGHTING - DUAL-LITE

2-Lamp LED Remote Head, 4.8V, 1.0W, Black Plastic

  • Item # 32WU46
  • My Part #
  • Mfr. Model # EVR2B
  • Catalog Page # N/A
  • UNSPSC # 39111706
2-Lamp LED Remote Head, 4.8V, 1.0W, Black Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Emergency light mounts reliably to the wall for quick installation, to provide 90 minutes of lighting as soon as necessary. Includes a micro-controlled pulse charger.

View More

Technical Specs

  • Item Remote Head
  • Number of Lamps 2
  • Voltage - Emergency Lighting and Exit Signs 4.8
  • Lamp Watts - Emergency Lighting and Exit Signs 1.0
  • Light Technology LED
  • Width 2-1/4"
  • Length 8-1/2"
  • Height 5"
  • Housing Material - Emergency Lighting and Exit Signs Plastic
  • Housing Color - Emergency Lighting and Exit Signs Black
  • Item - Emergency Lighting and Exit Signs Remote Head
  • Mounting Wall, Ceiling
  • Adjustable Yes
  • Optional Guard Yes
  • Standards UL 924, Suitable for Damp Locations, NFPA 70 and 101
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms