Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
HUBBELL LIGHTING - DUAL-LITE

2-Lamp LED Remote Head, 4.8V, 1.0W, White Aluminum

  • Item # 26UX09
  • My Part #
  • Mfr. Model # EVODW
  • Catalog Page # N/A
  • UNSPSC # 39111706
2-Lamp LED Remote Head, 4.8V, 1.0W, White Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED light provides 90 min. of illumination in the event of an emergency. The outdoor unit gives over the door path of egress light for emergency operation. Features a double head LED remote which accepts DC input from The EV or ECV Combo Emergency Light Series with remote capacity.

View More

Technical Specs

  • Item Remote Head
  • Number of Lamps 2
  • Voltage - Emergency Lighting and Exit Signs 4.8
  • Lamp Watts - Emergency Lighting and Exit Signs 1.0
  • Light Technology LED
  • Width 5"
  • Length 5"
  • Height 5"
  • Housing Material - Emergency Lighting and Exit Signs Aluminum
  • Housing Color - Emergency Lighting and Exit Signs White
  • Item - Emergency Lighting and Exit Signs Remote Head
  • Mounting Wall
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.