Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - DUAL-LITE

120 to 277V LED Emergency Light, 12.0W, White Aluminum

  • Item # 13T364
  • My Part #
  • Mfr. Model # PGN-W
  • Catalog Page # 424
  • UNSPSC # 39111503
120 to 277V LED Emergency Light, 12.0W, White Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fully gasketed die-cast enclosures help ensure dependable emergency lighting when you need it, even when the fixture is installed in wet, outdoor locations.

View More

Technical Specs

  • Item Emergency Light
  • Voltage - Emergency Lighting and Exit Signs 120 to 277
  • Lamp Watts - Emergency Lighting and Exit Signs 12.0
  • Light Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Aluminum
  • Housing Color - Emergency Lighting and Exit Signs White
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Width 3-3/16"
  • Length 11"
  • Height 7"
  • Item - Emergency Lighting and Exit Signs Emergency Light
  • Operating Temp. Range -30 to 50 Degrees C
  • Mounting Wall Mount
  • Warranty 3 yr.
  • Standards UL924 Wet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms