Skip Content

DV
HUBBELL LIGHTING - DUAL-LITE

120/277V Incandescent Emergency Light, 25W, White Steel, Lead Calcium Battery Chemistry

  • Item # 24D665
  • My Part #
  • Mfr. Model # TBW50I
  • Catalog Page # N/A
  • UNSPSC # 39111505
Emergency Light,120/277V,25W,4In H,6In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Lamps activate automatically upon power failure, to provide up to 90 min. of emergency lighting. Includes maintenance-free battery.

View More

Technical Specs

  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Lamp Watts - Emergency Lighting and Exit Signs 25
  • Light Technology Incandescent
  • Housing Material - Emergency Lighting and Exit Signs Steel
  • Housing Color - Emergency Lighting and Exit Signs White
  • Battery Chemistry Lead Calcium
  • Number of Lamp Heads 2
  • Watts @ 90 Minutes 50
  • Output Voltage 12VDC
  • Width 6"
  • Height 4"
  • Item - Emergency Lighting and Exit Signs Emergency Light
  • Head Lamps Adjustable Yes
  • Mounting Ceiling
  • Includes Bi Color LED, Self Test/Self Diagnostics
  • Standards UL924
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products