Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HUBBELL LIGHTING - DUAL-LITE

1 or 2 Face LED Exit Sign with Emergency Lights, White Plastic Housing, Red Letter Color

  • Item # 26UX13
  • My Part #
  • Mfr. Model # HCXURW-03LRC12
  • Catalog Page # N/A
  • UNSPSC # 55121703
1 or 2 Face LED Exit Sign with Emergency Lights, White Plastic Housing, Red Letter Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Exit Sign with Emergency Lights
  • Letter Color Red
  • Number of Faces 1 or 2
  • Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
  • Light Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Plastic
  • Housing Color - Emergency Lighting and Exit Signs White
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Number of Lamp Heads 2
  • Lamp Head Light Source - Emergency Lighting and Exit Signs LED
  • Fixture Wattage 4.5
  • Depth 2-3/4"
  • Height 10"
  • Width 20"
  • Item - Emergency Lighting and Exit Signs Exit Sign with Emergency Lights
  • Mounting Universal
  • Emergency Illumination Time 90 min.
  • Operating Temp. Range 20 Degrees to 30 Degrees C
  • Letter Size 6"
  • Includes Manual
  • Optional Remote Head 26UX14
  • Warranty 3 yr.
  • Standards UL924
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products