Skip Content

ST
HUBBELL LIGHTING - COMPASS

2-Lamp LED Remote Head, 3V, 1.0W, White Plastic

  • Item # 32WU51
  • My Part #
  • Mfr. Model # CIRD
  • Catalog Page # N/A
  • UNSPSC # 39111706
Remote Head,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.69 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with LED status indicator and push-to-test feature to help assure readiness for power loss. Remote head.

View More

Technical Specs

  • Item Remote Head
  • Number of Lamps 2
  • Voltage - Emergency Lighting and Exit Signs 3
  • Lamp Watts - Emergency Lighting and Exit Signs 1.0
  • Light Technology LED
  • Width 6-45/64"
  • Length 4-45/64"
  • Height 2-1/2"
  • Housing Material - Emergency Lighting and Exit Signs Plastic
  • Housing Color - Emergency Lighting and Exit Signs White
  • Item - Emergency Lighting and Exit Signs Remote Head
  • Mounting Wall, Ceiling
  • Adjustable Yes
  • Optional Guard No
  • Standards UL 924, Suitable for Damp Locations, NFPA 70 and 101
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.