Skip Content

TP
HUBBELL LIGHTING - COLUMBIA

Striplight,120 to 277V,55W,48" L,5000K

  • Item # 53VU02
  • My Part #
  • Mfr. Model # LCL4-50HL-EDU
  • Catalog Page # 441
  • UNSPSC # 39112507
Striplight,120 to 277V,55W,48" L,5000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $171.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED Strip Light is designed to focus light where it is needed, without flickering or buzzing. It is ideal for use in offices and other commercial, industrial, or retail applications.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 48"
  • Nominal Width 4-1/2"
  • Nominal Height 3-13/16"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 52.0
  • Lamp Watts - Fixtures 52.0
  • Fixture Voltage 120 to 277
  • Lumens 6550
  • Color Temp. 5000K
  • Color Rendering Index 80.0
  • Dimmable Yes
  • Lumens Per Watt 126.0
  • Light Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Number of Light Bars 2
  • Lighting Certification DesignLights Consortium (DLC)
  • Light Color White
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Fixture Temp. Range -20 Degrees to 25 Degrees C
  • Fixture Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
  • Standards UL1598, UL2108, CSA Certified
  • Item LED Striplight
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.