Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - COLUMBIA

Striplight,120 to 277V,48W,48" L,5000K

  • Item # 53VU01
  • My Part #
  • Mfr. Model # LCL4-50ML-EDU-ELL14
  • Catalog Page # 441
  • UNSPSC # 39112507
Striplight,120 to 277V,48W,48" L,5000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Surface Mount Fixtures

Product Details

This LED Strip Light is designed to focus light where it is needed, without flickering or buzzing. It is ideal for use in offices and other commercial, industrial, or retail applications.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 48"
  • Nominal Width 4-1/2"
  • Nominal Height 3-13/16"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 42.0
  • Lamp Watts - Fixtures 42.0
  • Fixture Voltage 120 to 277
  • Lumens 5400
  • Color Temp. 5000K
  • Color Rendering Index 80.0
  • Dimmable Yes
  • Lumens Per Watt 129.0
  • Light Technology LED
  • Emergency Battery Backup Yes
  • IP Rating Not Rated
  • Number of Light Bars 2
  • Lighting Certification DesignLights Consortium (DLC)
  • Light Color White
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Fixture Temp. Range -20 Degrees to 25 Degrees C
  • Fixture Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
  • Includes Integral Battery Pack
  • Standards UL1598, UL2108, UL924, CSA Certified
  • Item LED Striplight
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms