Skip Content

TP
HUBBELL LIGHTING - COLUMBIA

Recessed Troffer, LED Replacement For 8 Lamp LFL, 3500K, Lumens 14,400, Fixture Rated Life 60,000 hr

  • Item # 53VY32
  • My Part #
  • Mfr. Model # MDM24-9-35-F-277-HLDA
  • Catalog Page # 434
  • UNSPSC # 39111521
Recessed Troffer,189W,14,400 lm,47-3/4"L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,421.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Make the switch to reliable Hubbell® LED lighting to help achieve significant savings in both energy usage and maintenance costs. The MediMode MDM Series Troffer is a multi-functional recessed designed for medical examination rooms, with 2 brightness levels: the ambient and reading compartment provides even, low-glare illumination, and a dedicated compartment delivers 100+ footcandles for critical examination functions.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification Unrated
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 14,400
  • Color Temp. 3500K
  • Color Rendering Index 90
  • Max. Fixture Wattage 189.0
  • Lumens Per Watt 77.0
  • Fixture Voltage 277
  • Fixture Rated Life 60,000 hr.
  • Fixture Length 47-3/4"
  • Fixture Width 23-3/4"
  • Fixture Height 4-1/2"
  • Fixture Item Recessed Troffer
  • Fixture Temp. Range -20 Degrees to 25 Degrees C
  • Standards NSF2, IP65, Wet Location
  • Fixture Warranty 5 yr. Limited Warranty
  • LED Replacement For 8 Lamp LFL
  • Emergency Back Up Battery No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.