Skip Content

DV
HUBBELL LIGHTING - COLUMBIA

Recessed Troffer, LED Replacement For 4 Lamp LFL, 4000K, Lumens 4100, Fixture Rated Life 60,000 hr.

  • Item # 53VY18
  • My Part #
  • Mfr. Model # LSER24-40LWG-C-EDU
  • Catalog Page # 433
  • UNSPSC # 39111521
Recessed Troffer,34W,4100 lm,48" Lx 24"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Recessed Troffers

Product Details

Make the switch to reliable Hubbell® LED lighting for significant savings in both energy usage and maintenance costs. LSER Series Serrano Recessed LED Troffers brings cutting edge solid state technology into an architecturally styled luminaire.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 4100
  • Color Temp. 4000K
  • Color Rendering Index 80
  • Max. Fixture Wattage 34.0
  • Lumens Per Watt 120.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 60,000 hr.
  • Fixture Length 48"
  • Fixture Width 24"
  • Fixture Height 4-3/8"
  • Fixture Item Recessed Troffer
  • Fixture Temp. Range -20 Degrees to 25 Degrees C
  • Standards UL 1598 and 2108, CSA, IC Rated
  • Fixture Warranty 5 yr. Limited Warranty
  • LED Replacement For 4 Lamp LFL
  • Emergency Back Up Battery No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms