Skip Content

TP
HUBBELL LIGHTING - COLUMBIA

Recessed Troffer, LED Replacement For 4 Lamp LFL, 3500K, Lumens 7950, Fixture Rated Life 60,000 hr.

  • Item # 53VY14
  • My Part #
  • Mfr. Model # LSER24-35VLG-C-EDU
  • Catalog Page # N/A
  • UNSPSC # 39111521
Recessed Troffer,82W,7950 lm,48" Lx 24"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $385.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Make the switch to reliable Hubbell® LED lighting for significant savings in both energy usage and maintenance costs. LSER Series Serrano Recessed LED Troffers brings cutting edge solid state technology into an architecturally styled luminaire.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DLC 4.0
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 7950
  • Color Temp. 3500K
  • Color Rendering Index 80
  • Max. Fixture Wattage 82.0
  • Lumens Per Watt 97.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 60,000 hr.
  • Fixture Length 48"
  • Fixture Width 24"
  • Fixture Height 4-3/8"
  • Fixture Item Recessed Troffer
  • Fixture Temp. Range -20 Degrees to 25 Degrees C
  • Standards UL 1598 and 2108, CSA, IC Rated
  • Fixture Warranty 5 yr. Limited Warranty
  • LED Replacement For 4 Lamp LFL
  • Emergency Back Up Battery No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.