Navigation Menu New

Access My Account, Order History, Lists and more here.

53VX85 LCAT24-40VLG-EDU UNSPSC # 39111521

Recessed Troffer, 4 ft L, 7321 lm, 59W

  • Item # 53VX85
  • Mfr. Model # LCAT24-40VLG-EDU
  • UNSPSC # 39111521
  • Catalog Page # 433 433
Country of Origin Mexico. Country of Origin is subject to change.

The center-basket lens of these LED panels has a curved middle section that reflects light to disperse it across a wider area than a flat lens. It also softens lighting to reduce harshness. Also known as volumetric fixtures, panels with a center-basket lens have a more appealing design than panels with a flat lens.

Tap image to zoom.

Roll over image to zoom.

Recessed Troffer, 4 ft L, 7321 lm, 59W

  • Item # 53VX85
  • Mfr. Model # LCAT24-40VLG-EDU
  • UNSPSC # 39111521
  • Catalog Page # 433 433
Country of Origin Mexico. Country of Origin is subject to change.

The center-basket lens of these LED panels has a curved middle section that reflects light to disperse it across a wider area than a flat lens. It also softens lighting to reduce harshness. Also known as volumetric fixtures, panels with a center-basket lens have a more appealing design than panels with a flat lens.

Technical Specs

  • Item Recessed Troffer
  • Dimmable Yes
  • For Bulb Type Integrated LED
  • Voltage 120 to 277V AC
  • LED Replacement For 4 Lamp T8
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC) 5.0
  • Lumens 7,321 lm
  • Lumens Range 6,000 to 7,999 lm
  • Lumens per Watt 124 lm/W
  • Ballast Start Type No Ballast
  • Fixture Ballast Type No Ballast Required
  • Bulb Included Yes
  • Color Rendering Index 80
  • Color Temperature 4,000 K
  • Dimming Method 0 to 10V
  • Emergency Battery Backup No
  • Finish Matte
  • Housing Color White
  • Housing Material Steel
  • Lens Material Acrylic
  • Lens Shape Center Basket
  • Max. Ambient Temp. 77 Degrees F
  • Max. Fixture Wattage 59 W
  • Min. Ambient Temp. -4 Degrees F
  • Nominal Size 2 ft x 4 ft
  • Overall Height 4 in
  • Overall Length 47 3/4 in
  • Overall Width 23 3/4 in
  • Rated Life 60, 000 hr
  • Sensor Type No Sensor
  • Series LCAT
  • Standards cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed

The center-basket lens of these LED panels has a curved middle section that reflects light to disperse it across a wider area than a flat lens. It also softens lighting to reduce harshness. Also known as volumetric fixtures, panels with a center-basket lens have a more appealing design than panels with a flat lens.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.
Back to Top