Skip Content

DV
HUBBELL LIGHTING - COLUMBIA

Recessed Troffer, LED Replacement For U-Bend, 3000K, Lumens 3470, Fixture Rated Life 60,000 hr.

  • Item # 53VX56
  • My Part #
  • Mfr. Model # LCAT22-40MLG-EDU-ELL14-ODP
  • Catalog Page # N/A
  • UNSPSC # 39111521
Recessed Troffer, LED Replacement For U-Bend, 3000K, Lumens 3470, Fixture Rated Life 60,000 hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Recessed Troffers

Product Details

This LED recessed troffer is ideal for new construction, remodel, or retrofit projects. It delivers bright, even LED light to a wide range of office, healthcare, and commercial applications. The LEDs help focus light where it is needed, without flickering or buzzing.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 3470
  • Color Temp. 3000K
  • Color Rendering Index 83.0
  • Max. Fixture Wattage 28.7
  • Lumens Per Watt 121.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 60,000 hr.
  • Fixture Length 23-7/8"
  • Fixture Width 23-29/32"
  • Fixture Height 4"
  • Fixture Item Recessed Troffer
  • Fixture Temp. Range -20 Degrees to 25 Degrees C
  • Standards UL 1598 and 2108, CSA, IC Rated
  • Fixture Warranty 5 yr. Limited Warranty
  • LED Replacement For U-Bend
  • Emergency Back Up Battery Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms