Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - COLUMBIA

Recessed Troffer, LED Replacement For U-Bend, 4100K, Lumens 3700, Fixture Rated Life 60,000 hr.

  • Item # 53VX51
  • My Part #
  • Mfr. Model # LCAT22-35HLG-EDU-ELL14
  • Catalog Page # N/A
  • UNSPSC # 39111521
Recessed Troffer, LED Replacement For U-Bend, 4100K, Lumens 3700, Fixture Rated Life 60,000 hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Recessed Troffers

Product Details

This LED recessed troffer is ideal for new construction, remodel, or retrofit projects. It delivers bright, even LED light to a wide range of office, healthcare, and commercial applications. The LEDs help focus light where it is needed, without flickering or buzzing.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 3700
  • Color Temp. 4100K
  • Color Rendering Index 83.0
  • Max. Fixture Wattage 32.0
  • Lumens Per Watt 117.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 60,000 hr.
  • Fixture Length 23-7/8"
  • Fixture Width 23-29/32"
  • Fixture Height 4"
  • Fixture Item Recessed Troffer
  • Fixture Temp. Range -20 Degrees to 25 Degrees C
  • Standards UL 1598 and 2108, CSA, IC Rated
  • Fixture Warranty 5 yr. Limited Warranty
  • LED Replacement For U-Bend
  • Emergency Back Up Battery Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms