Skip Content

DV
HUBBELL LIGHTING - COLUMBIA

Recessed Troffer, LED Replacement For 3 Lamp LFL, 3500K, Lumens 4600, Fixture Rated Life 50,000 hr.

  • Item # 26UX23
  • My Part #
  • Mfr. Model # LTRE24-35ML-G-RFA-ESDU-AM
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED Recessed Troffer,3500K,51.5W,277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This LED recessed troffer is suitable for general ambient lighting in commercial applications. It combines digital LED lighting technologies with high-performance optical design for ambient lighting.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 4600
  • Color Temp. 3500K
  • Color Rendering Index 80
  • Max. Fixture Wattage 51.5
  • Lumens Per Watt 90.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 24"
  • Fixture Width 48"
  • Fixture Height 4-3/4"
  • Fixture Item Recessed Troffer
  • Design Architectural Troffer
  • Fixture Temp. Range 0 Degrees to 25 Degrees C
  • Standards UL 1598 and 2108, DLC Qualified
  • Includes LED Step-Dimming Drive, Acrylic Shielding, Antimicrobial Paint
  • Fixture Warranty 5 yr.
  • LED Replacement For 3 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms