Skip Content

DV
HUBBELL LIGHTING - COLUMBIA

Recessed Troffer

  • Item # 26UX17
  • My Part #
  • Mfr. Model # TRE22-224-G-RFA-EPU-AM
  • Catalog Page # N/A
  • UNSPSC # 39111521
Recessed Troffer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Recessed Troffer
LITHONIA LIGHTING
Recessed Troffer
Item# 6ZFX0
View Product

Technical Specs

  • Item Recessed Troffer
  • Light Technology Fluorescent
  • Lighting Certification Unrated
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Dimmable No
  • Max. Fixture Wattage 51.0
  • Fixture Voltage 120 to 277
  • Lamp Quantity 2
  • Suggested Lamp Item No. 5AE25
  • Lamp Watts 24W
  • Replacement Lens 93045434
  • Height 4-3/4"
  • Length 24"
  • Width 24"
  • Fixture Item Recessed Troffer
  • Ballast Quantity 1
  • Ballast Type Electronic Program Start
  • Description/Special Features Ribbed Frosted Acrylic Shielding, Lens Gasket Option and Wet Location Listing Available, Controls Compatible for Code Compliance and Energy Savings, Electronic T8, Programmed Start Ballast, Acrylic Shielding
  • Ambient Temp. Range 0 Degrees to 25 Degrees C
  • Lamp Included No
  • Housing Material Steel
  • Housing Finish Matte White Paint
  • Standards UL 1598
  • Includes Electronic T8, Programmed Start Ballast, Acrylic Shielding
  • Series TRE
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms