DV
HUBBELL LIGHTING - COLUMBIA

Recessed Troffer

  • Item # 26UX16
  • My Part #
  • Mfr. Model # TRE22-214-G-RFA-EDUADVMK7-AM
  • Catalog Page # N/A
  • UNSPSC # 39111521
Recessed Troffer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Recessed Troffer
  • Light Technology Fluorescent
  • Lamp Type - Fixtures T5
  • Lighting Certification Unrated
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Dimmable Yes
  • Max. Fixture Wattage 31.0
  • Fixture Voltage 120 to 277
  • Lamp Quantity 2
  • Suggested Lamp Item No. 5AE13
  • Lamp Watts 14W
  • Replacement Lens 93045434
  • Height 4-3/4"
  • Length 24"
  • Width 24"
  • Fixture Item Recessed Troffer
  • Ballast Quantity 1
  • Ballast Type Electronic Instant Start
  • Description/Special Features Ribbed Frosted Acrylic Shielding, Lens Gasket Option and Wet Location Listing Available, Controls Compatible for Code Compliance and Energy Savings, D Electronic Dimming T8 Ballast, Acrylic Shielding
  • Ambient Temp. Range 0 Degrees to 25 Degrees C
  • Lamp Included No
  • Housing Material Steel
  • Housing Finish Matte White Paint
  • Standards UL 1598
  • Includes D Electronic Dimming T8 Ballast, Acrylic Shielding
  • Series TRE
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Search Terms