Skip Content
TP
HUBBELL LIGHTING - COLUMBIA

48" x 16-3/16" x 2" LED High Bay Fixture with 24,889 Lumens and Wide Light Distribution

  • Item # 53VT17
  • Mfr. Model # LLHV4-50H-WST-EDU-OS1360
  • Catalog Page # N/A
  • UNSPSC # 39111521
48" x 16-3/16" x 2" LED High Bay Fixture with 24,889 Lumens and Wide Light Distribution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $885.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED High Bay Fixture
  • LED Replacement For 6 Lamp LFL
  • Fixture Voltage 120 to 277
  • Watts 217
  • Lumens 24,889
  • Color Temp. 5000K
  • Fixture Rated Life 60,000 hr.
  • Standards CSA, UL1598, UL2108 Damp Locations
  • Light Distribution Wide
  • Fixture Mounting Type Suspended Chain or Cable
  • Fixture Length 48"
  • Fixture Width 16-3/16"
  • Fixture Height 2"
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Series LLHV
  • Occupancy Sensor Yes
  • Fixture Lens Material Polycarbonate
  • Number of Light Bars 6
  • Space to Mtg. Height Ratio 1.3
  • CRI 84
  • Lumens Per Watt 115.0
  • Fixture Temp. Range -40 Degrees to 55 Degrees C
  • Includes 360 Degrees Motion/Daylight Sensor
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.