DV
HUBBELL LIGHTING - COLUMBIA

48" x 16-3/16" x 2" Linear High Bay with 16,835 Lumens and Wide Light Distribution

  • Item # 53VT12
  • My Part #
  • Mfr. Model # LLHV4-50M-WST-EDU-ELL14
  • Catalog Page # 448
  • UNSPSC # 39111521
48" x 16-3/16" x 2" Linear High Bay with 16,835 Lumens and Wide Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Product Details

Hubbell® Lighting LLHV Series VersaBay High Bay LED Fixture is suitable for replacing 150 to 1000W HID fixtures. An excellent choice for warehouses, manufacturing, gymnasiums, convention centers and other large, open commercial spaces.

View More

Technical Specs

  • Suggested Fixture Mounting Height 15 to 30 ft.
  • Lumens 16,835
  • Light Distribution Wide
  • Color Temp. 5000K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC) Premium
  • Standards CSA, UL1598, UL2108, UL942 Damp Locations
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 138.0
  • Lamp Watts - Fixtures 138.0
  • Fixture Temp. Range -20 Degrees to 65 Degrees C
  • Color Rendering Index 84.0
  • Number of Light Bars 4
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Material Polycarbonate
  • Lumens Per Watt 117.0
  • Fixture Reflector Material Aluminum
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Space to Mtg. Height Ratio 1.3
  • Occupancy Sensor No
  • Dimmable Yes
  • Emergency Back Up Battery Yes
  • Fixture Length 48"
  • Fixture Width 16-3/16"
  • Fixture Height 2"
  • Fixture Mounting Type Suspended Chain or Cable
  • Fixture Rated Life 60,000 hr.
  • LED Replacement For 6 Lamp LFL
  • Fixture Series LLHV
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC) Premium
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC) Premium.

Alternate Search Terms